Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3 x 2-1/4 x 3 In
Mfr # PF935
Zoro # G3020464
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 in
- Outside Dia. 2 1/4 in
- Width 2 1/4 in
- Includes ES1030 O. Gasket
Product Information
- Brand Baldwin Filters
- MFR # PF935
- Zoro # G3020464
- UPC # 791440010352
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 in |
Outside Dia. | 2 1/4 in |
Width | 2 1/4 in |
Inside Dia. | 13/32 in |
Height | 3 in |
Outside Diameter | 2 1/4 in |
Inside Diameter | 13/32 in |
Overall Height | 3 in |
Details
Filter Design | Cartridge |
Includes | ES1030 O. Gasket |
Item | Fuel Filter |
Micron Rating | 45 micron |
Description/Special Features | Primary Fuel Element |
Type | Element/Primary |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 20 micron |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Caterpillar |
Compatible Engine Type | Diesel Engines |
Absolute Filter Rating | 45 micron |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Primary Fuel Element, Micron Rating 45 micron, Height 3 in, Length 3 in, Width 2 1/4 in, Outside Dia. 2 1/4 in, Inside Dia. 13/32 in, Includes ES1030 O. Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor HG458, 1/4,1725, EPNV, 48, 1/60/115 (HG458)
- GATES Auto V-Belt, Industry Number K080774HD (K080774HD)
- VP RACING FUELS Ethanol Free Multi-Mix 40:1/50:1, 5 gal. (6812)
- BETTER BUILT BLACK STEEL TRANSFER TANK 50 GALLON SQUARE (29211583)
- BALDWIN FILTERS Fuel Filter, 5-5/8" L, 9/32" Inside dia. (BF46084)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On Filter Design (BF46062)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1381)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1275)
- BALDWIN FILTERS Fuel Filter, 8-29/32x3-11/16x8-29/32 In (BF1249-SP)
- BALDWIN FILTERS Fuel Filter, 9-9/32 x 4-19/32 x 9-9/32 In (PF7899)
- Baldwin Filters Fuel Filters