Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-9/32in.L x 3-13/16in.dia.
Mfr # BF46019-O
Zoro # G0488796
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 3 9/32 in
- Outside Dia. 3 13/16 in
- Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl
- Height 3 9/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF46019-O
- Zoro # G0488796
- UPC # 791440097667
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 9/32 in |
Outside Dia. | 3 13/16 in |
Height | 3 9/32 in |
Thread Size | 1"-14 |
Overall Height | 3 9/32 in |
Outside Diameter | 3 13/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Item | Fuel Filter |
Includes | 3 1/8 in - 10 UN 1B Thread Bowl, Furnished Gasket |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Racor |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 3 9/32 in, Length 3 9/32 in, Outside Dia. 3 13/16 in, Includes 3 1/8 in - 10 UN 1B Thread Bowl, Furnished Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 491055-1 Boat Hook Mooring Buoy Snap Kit (491055-1)
- GATES Narrow Section Molded Notch V-Belt, 3Vx710 (3VX710)
- ECCO SAFETY GROUP LED FLASHER HIDE-A-LED WIDE 12VDC AMBER (9011A)
- TIE 4 SAFE G70 5/16" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 2PK (FH407-516-2)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7977)
- BALDWIN FILTERS Fuel Filter, 30 Micron Rating, 3" L (BF46125)
- BALDWIN FILTERS Fuel Filter, 4-1/2 x 3-3/16 x 4-1/2 In (PF828)
- BALDWIN FILTERS Fuel Filter, 4-17/32x3-17/32x4-17/32 In (PF7678)
- BALDWIN FILTERS Fuel Filter, 4 micron, 10 1/2 in L, 3 11/16 in Outside Dia (BF7587)
- BALDWIN FILTERS Fuel Filter Element, 5-13/32" L (BF46040-D)
- Baldwin Filters Fuel Filters