Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In
Mfr # BF789
Zoro # G3232083
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 3 7/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes G381-A Integral Gasket
Product Information
- Brand Baldwin Filters
- MFR # BF789
- Zoro # G3232083
- UPC # 791440008533
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 7/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 3 7/8 in |
Thread Size | M20-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 3 7/8 in |
Details
Filter Design | Spin-On |
Includes | G381-A Integral Gasket |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Micron Rating | 15 micron |
Type | Spin-On |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 15 micron |
Compatible Vehicle Make | Ford, GEHL, John Deere, Thomas, Westerbeke |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Nominal Filter Rating | 4 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 15 micron, Height 3 7/8 in, Length 3 7/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Stem Repair Tool, 0.95 oz., 1/2 in D (2HLE5)
- CURT Trailer Hitch, 2" Receiver, Class 4,14002 (14002)
- A & I PRODUCTS 80 Roller Chain, 10ft (USA) 13.3" x13.4" x1.8" (A-RC80)
- ABILITATIONS SecureSTEP Stairs with Tread, 3 Steps, 5 x 20 Inch Steps (AB1003)
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L (BF46156)
- BALDWIN FILTERS In-Line Fuel Filter (BF7959)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7557)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF7602)
- BALDWIN FILTERS Fuel Filter, 4-23/32x3-11/16x4-23/32 In (BF862)
- BALDWIN FILTERS Fuel Filter, 4-3/8" O.D., Spin-On Design (BF46128-D)
- WIX FILTERS Fuel Filter, 33601 (33601)
- Baldwin Filters Fuel Filters