Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In
Mfr # BF836-K4
Zoro # G2357358
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 3 7/8 in
- Outside Dia. 1 29/32 in
- Width 1 29/32 in
- Height 3 7/8 in
Product Information
- Brand Baldwin Filters
- MFR # BF836-K4
- Zoro # G2357358
- UPC # 791440009141
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 3 7/8 in |
Outside Dia. | 1 29/32 in |
Width | 1 29/32 in |
Height | 3 7/8 in |
Outlet Connection Size | 3/8 in |
Outside Diameter | 1 29/32 in |
Inlet Connection Size | 3/8 in |
Overall Height | 3 7/8 in |
Details
Filter Design | In-Line |
Description/Special Features | In-Line Fuel Filter with Clamps |
Item | Fuel Filter |
Includes | (4) Clamps |
Outlet | 3/8 in |
Inlet | 3/8 in |
Housing Material | Metal |
Standards | ISO 9001:2015 |
Type | In-Line |
Compatible Vehicle Make | GMC |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter with Clamps, Height 3 7/8 in, Length 3 7/8 in, Width 1 29/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 1 29/32 in, Includes (4) Clamps, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine MSS-1-DP Motor Stik Outboard Motor Support (MSS-1-DP)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 3-3/32 In (PT8341)
- MAASDAM Jack Quick Clamp (1323)
- BALDWIN FILTERS Air Filter, 9-9/32 x 17 in. (RS4676)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 3-1/2 x 5-3/4 In (BF7954-D)
- BALDWIN FILTERS Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In (PF893)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1212)
- BALDWIN FILTERS Fuel Filter, 6-23/32x3-11/16x6-23/32 In (BF7957)
- BALDWIN FILTERS Fuel Element, 3-11/32 x 8-15/16 In, PR (PF9829 KIT)
- BALDWIN FILTERS Fuel Filter, Fuel Spin-On Filter Design (BF46111)
- BALDWIN FILTERS Fuel Filter, 3-1/4 in. Lx3-25/32 in. dia. (BF46017-O)
- Baldwin Filters Fuel Filters