Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-7/16 x 2 x 3-7/16 In
Mfr # BF843
Zoro # G2357419
Sold in multiples of 2 for $35.10
$35.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 3 7/16 in
- Outside Dia. 2 in
- Width 2 in
- Height 3 7/16 in
Product Information
- Brand Baldwin Filters
- MFR # BF843
- Zoro # G2357419
- UPC # 791440009240
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 7/16 in |
Outside Dia. | 2 in |
Width | 2 in |
Height | 3 7/16 in |
Overall Length | 3 7/16 in |
Overall Height | 3 7/16 in |
Overall Width | 2 in |
Outside Diameter | 2 in |
Details
Filter Design | In-Line |
Item | Fuel Filter |
Description/Special Features | In-Line Fuel Filter |
Outlet | 1/2"-20 |
Inlet | 1/8"-27 |
Type | In-Line |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 3 7/16 in, Length 3 7/16 in, Width 2 in, Inlet 1/8 In.-27, Outlet 1/2 In.-20, Outside Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Briggs & Stratton Vanguard V-Twin 19612 2-3284-Nd; 410-52156 (410-52156)
- CURT Custom Wiring Harness, 55301 (55301)
- BILSTEIN Ford F150 03-97/F150 Heritage 04/ Shock Absorber, 24-185134 (24-185134)
- VELVAC 2020Xg Head Assembly, L, H/R, H/R, Bk (719275)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-CS)
- BALDWIN FILTERS Fuel Filter, 2-21/32 x 3-3/32 x 2-21/32In (BF7837)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF1110)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-13/16x6-13/32 In (BF7726)
- BALDWIN FILTERS Fuel Filter, 10-15/32" L, 4-1/4" O.D. (BF46233)
- BALDWIN FILTERS Fuel Filter, 9-13/16x5-27/32x9-13/16 In (PF116)
- BALDWIN FILTERS Fuel Filter, 5-19/32 x 3-1/4 x 5-19/32 In (PF9872)
- Baldwin Filters Fuel Filters