Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-3/8 x 1-27/32 x 3-3/8 In
Mfr # BF7849
Zoro # G7619473
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 3 3/8 in
- Outside Dia. 1 27/32 in
- Width 1 27/32 in
- Height 3 3/8 in
Product Information
- Brand Baldwin Filters
- MFR # BF7849
- Zoro # G7619473
- UPC # 791440069633
- Country of Origin Multiple
- Category Fuel Filters
Dimensions
Length | 3 3/8 in |
Outside Dia. | 1 27/32 in |
Width | 1 27/32 in |
Height | 3 3/8 in |
Overall Height | 3 3/8 in |
Outlet Connection Size | 9/32 in |
Outside Diameter | 1 27/32 in |
Inlet Connection Size | 9/32 in |
Details
Filter Design | In-Line |
Includes | 9/32 in Return Line |
Description/Special Features | Plastic In-Line Fuel Filter |
Inlet | 9/32 in |
Item | Fuel Filter |
Outlet | 9/32 in |
Type | In-Line |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Housing Material | Plastic |
Compatible Vehicle Make | Lombardini |
Description
Fuel Filter, Filter Design In-Line, Plastic In-Line Fuel Filter, Height 3 3/8 in, Length 3 3/8 in, Width 1 27/32 in, Inlet 9/32 in, Outlet 9/32 in, Outside Dia. 1 27/32 in, Includes 9/32 in Return Line, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-622 For Husqvarna 574173003 (265-622)
- NATIONAL HARDWARE Hitch Ring Zn Plt 5/16X3-1/4In (N220-640)
- SNOWPLOW AFTERMARKET MANUFACTURING Blade Guide Kit, 27 In, Red (1308200)
- ILC Replacement For Carquest, 6495S Starter (6495S STARTER)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 4-1/4 x 7-15/32 In (BF9811-SP)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1226)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/32 x 5-13/16In (BF941)
- BALDWIN FILTERS Filter, Biodiesel, Diesel, Element Only (PF46091)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1275)
- WIX FILTERS Fuel Filter #Wix 33367 (33367)
- Baldwin Filters Fuel Filters