Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In
Mfr # PF7889
Zoro # G1607033
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 29/32 in
- Outside Dia. 4 5/16 in
- Width 4 5/16 in
- Inside Dia. 5/8 in, 13/16 in
Product Information
- Brand Baldwin Filters
- MFR # PF7889
- Zoro # G1607033
- UPC # 791440076600
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 29/32 in |
Outside Dia. | 4 5/16 in |
Width | 4 5/16 in |
Inside Dia. | 5/8 in, 13/16 in |
Height | 3 29/32 in |
Outside Diameter | 4 5/16 in |
Overall Height | 3 29/32 in |
Inside Diameter | 5/8 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Micron Rating | 5 micron |
Description/Special Features | Fuel Element with Bail Handle |
Includes | Emergency Bypass Tab, End Seals, O-Ring |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Diesel Fuel |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Racor |
Absolute Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element with Bail Handle, Micron Rating 5 micron, Height 3 29/32 in, Length 3 29/32 in, Width 4 5/16 in, Outside Dia. 4 5/16 in, Inside Dia. 5/8 in, 13/16 in, Includes Emergency Bypass Tab, End Seals, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Small Valve Lapper, 5/8 and 13/16" (21200)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P163567 (P163567)
- BALDWIN FILTERS Oil Fltr, Spin-On, 8-1/8"x4-21/32"x8-1/8" (B7155)
- WILSON ANTENNAS USB Adapter, 2 Outlet, 13in.Wx8in.Dx6in.H (3052224USBBL)
- BALDWIN FILTERS Fuel Filter, 3-17/32x1-29/32x3-17/32 In (BF7519)
- BALDWIN FILTERS Fuel Filter, 9-1/32 x 3-11/16 x 9-1/32 In (BF892)
- BALDWIN FILTERS Fuel Filter, 9-13/16x5-27/32x9-13/16 In (PF116)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-9/32 x 5-1/8 In (PF121)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7645)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 2-5/16 x 4-7/16 In (BF853)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7949-D)
- Baldwin Filters Fuel Filters