Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-27/32x1-25/32x3-27/32 In
Mfr # BF7845
Zoro # G5581046
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 3 27/32 in
- Outside Dia. 1 25/32 in
- Width 1 25/32 in
- Height 3 27/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF7845
- Zoro # G5581046
- UPC # 791440069596
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 3 27/32 in |
Outside Dia. | 1 25/32 in |
Width | 1 25/32 in |
Height | 3 27/32 in |
Overall Height | 3 27/32 in |
Inlet Connection Size | 5/16 in |
Outside Diameter | 1 25/32 in |
Outlet Connection Size | 11/32 in |
Details
Filter Design | In-Line |
Item | Fuel Filter |
Description/Special Features | Plastic In-Line Fuel Filter |
Includes | (2) Bleed Screws |
Outlet | 11/32 in |
Inlet | 5/16 in |
Type | In-Line |
Standards | ISO 9001:2015 |
Housing Material | Plastic |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Mitsubishi |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design In-Line, Plastic In-Line Fuel Filter, Height 3 27/32 in, Length 3 27/32 in, Width 1 25/32 in, Inlet 5/16 in, Outlet 11/32 in, Outside Dia. 1 25/32 in, Includes (2) Bleed Screws, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Contact, Crimp Type, 1/0 AWG, PK5 (123107-525-005)
- ZORO SELECT Cleaner/Degreaser, Jug, Water Based, 4 PK (4646)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 412-18 DS G 1/2)
- LOCK TECHNOLOGY AXLE PIN REMOVAL TOOL SUBARU (LT730)
- BALDWIN FILTERS Fuel Filter, 6-3/16 x 3-11/16 x 6-3/16 In (BF1220)
- BALDWIN FILTERS Fuel Filter, 6 25/32 in Length, 4 5/16 in Outside Dia (BF7929 KIT)
- BALDWIN FILTERS Fuel/Water Separator, Spin-On, 5-1/32"L (BF46182-O)
- BALDWIN FILTERS Glycol Filter, 3-1/16 x 7-9/32 In (C740-S)
- BALDWIN FILTERS Filter (B40150)
- BALDWIN FILTERS Fuel Filter, 6-27/32 x 3-3/4 x 6-27/32 In (PF7935)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 1-13/32 x 4-3/32 In (BF7848)
- Baldwin Filters Fuel Filters