Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In
Mfr # BF1056
Zoro # G1870359
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 3 15/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Description/Special Features Fuel Spin-on
Product Information
- Brand Baldwin Filters
- MFR # BF1056
- Zoro # G1870359
- UPC # 791440050822
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 15/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 3 15/32 in |
Thread Size | M14-1.50 |
Overall Height | 3 15/32 in |
Outside Diameter | 3 1/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Micron Rating | 20 micron |
Includes | G449-B Integral Gasket |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 20 micron |
Product Type | Fuel Filter |
Compatible Vehicle Make | Mercedes-Benz |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 3 15/32 in, Length 3 15/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Thread Size M14-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Long Handle Lock On Air Chuck, 1/4"FNPT (1471)
- THE GATE KING GK-Silv/Sierra 07-18 (110718)
- AUTOTEX Wiper Motor, Oscillating, 12 V (AX9301)
- WIX FILTERS Fuel Filter, 33959 (33959)
- BALDWIN FILTERS Fuel Storage Tank Filter Base, FB1307 (FB1307)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF900)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1225)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-9/32 x 5-1/8 In (PF121)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF1361)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-23/32x6-13/32 In (PF7983)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7783-D)
- Baldwin Filters Fuel Filters