Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-15/32 x 2-1/16 x 3-15/32In
Mfr # PF827
Zoro # G2007941
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 15/32 in
- Outside Dia. 2 1/16 in
- Width 2 1/16 in
- Description/Special Features Fuel Element
Product Information
- Brand Baldwin Filters
- MFR # PF827
- Zoro # G2007941
- UPC # 791440009004
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 15/32 in |
Outside Dia. | 2 1/16 in |
Width | 2 1/16 in |
Inside Dia. | 7/16 in |
Height | 3 15/32 in |
Inside Diameter | 7/16 in |
Overall Height | 3 15/32 in |
Outside Diameter | 2 1/16 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Micron Rating | 15 micron |
Item | Fuel Filter |
Includes | Attached Grommet, G204-A Furnished Gasket |
Type | Element |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 4 micron |
Media Material | Cellulose |
Compatible Vehicle Type | Light Duty Trucks |
Compatible Fluid Type | Gasoline |
Compatible Vehicle Make | Chrysler, Ford, GM, Huber, Hyster, Navistar, Lorain, New Holland |
Absolute Filter Rating | 15 micron |
Compatible Engine Type | Gasoline Engines |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 15 micron, Height 3 15/32 in, Length 3 15/32 in, Width 2 1/16 in, Outside Dia. 2 1/16 in, Inside Dia. 7/16 in, Includes Attached Grommet, G204-A Furnished Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Decal, Carbonless, 1 Plies, Aluminum Label, 10 Pack (1340)
- MOTORCRAFT Various Ford/Lincoln And Mercury Spark Plug, Sp411 (SP411)
- FARIA BEEDE INSTRUMENTS 4" Chesepeake White SS Studded Speedometer - 60MPH (GPS) (33839)
- LISLE Long Offset Hose Remover (80240)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (BF46069)
- BALDWIN FILTERS Fuel Filter, 9-5/32 x 3-23/32 x 9-5/32 In (BF7766)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In (BF1222)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204-SP)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-5/16 x 2-3/4 In (PF838)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On Filter Design (BF46062)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 3 x 4-7/8 In (PF10)
- Baldwin Filters Fuel Filters