Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-15/32 x 1-1/4 x 3-15/32 In
Mfr # BF930
Zoro # G2357376
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 3 15/32 in
- Outside Dia. 1 1/4 in
- Width 1 1/4 in
- Description/Special Features In-Line Fuel Filter
Product Information
- Brand Baldwin Filters
- MFR # BF930
- Zoro # G2357376
- UPC # 791440010291
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 3 15/32 in |
Outside Dia. | 1 1/4 in |
Width | 1 1/4 in |
Height | 3 15/32 in |
Inlet Connection Size | 5/16 in |
Outside Diameter | 1 1/4 in |
Outlet Connection Size | 5/16 in |
Overall Height | 3 15/32 in |
Details
Filter Design | In-Line |
Description/Special Features | In-Line Fuel Filter |
Inlet | 5/16 in |
Item | Fuel Filter |
Outlet | 5/16 in |
Includes | (6) Clamps, 1/4 in Universal Vapor Diverter |
Housing Material | Metal |
Standards | ISO 9001:2015 |
Type | In-Line |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | Chrysler |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 3 15/32 in, Length 3 15/32 in, Width 1 1/4 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 1/4 in, Includes (6) Clamps, 1/4 in Universal Vapor Diverter, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-424 For Cub Cadet 954-05027A (265-424)
- A & I PRODUCTS Boot, Hydraulic Spring 3" x5" x1" (A-887654M1)
- UWS 34" V-SHAPED LO-PRO UTILITY TRAILER BOX (TBV-34-LP)
- REESE Draw Bar, 2" Drop, Class II, Powder Coated (7068011)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 2-27/32 x 2-15/32 In (BF855)
- BALDWIN FILTERS Fuel Filter, 3-27/32x1-25/32x3-27/32 In (BF7845)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7777)
- BALDWIN FILTERS In-Line Fuel Strainer, 3-31/32x1-29/32 In (BF1173)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1339-SP)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF955)
- BALDWIN FILTERS Fuel/Water Separator, 8-19/32x4-13/32 In (BF1395-O)
- Baldwin Filters Fuel Filters