Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-15/16x1-31/32x3-15/16 In
Mfr # BF886
Zoro # G2267146
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 3 15/16 in
- Outside Dia. 1 31/32 in
- Width 1 31/32 in
- Includes (6) Clamps, 1/4 in Universal Vapor Diverter
Product Information
- Brand Baldwin Filters
- MFR # BF886
- Zoro # G2267146
- UPC # 791440009714
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 3 15/16 in |
Outside Dia. | 1 31/32 in |
Width | 1 31/32 in |
Height | 3 15/16 in |
Outside Diameter | 1 31/32 in |
Overall Height | 3 15/16 in |
Outlet Connection Size | 5/16 in |
Inlet Connection Size | 5/16 in |
Details
Filter Design | In-Line |
Includes | (6) Clamps, 1/4 in Universal Vapor Diverter |
Inlet | 5/16 in |
Description/Special Features | In-Line Fuel Filter |
Item | Fuel Filter |
Outlet | 5/16 in |
Type | In-Line |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Compatible Vehicle Make | AMC, Chrysler, GMC, Jeep |
Housing Material | Metal |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 3 15/16 in, Length 3 15/16 in, Width 1 31/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 31/32 in, Includes (6) Clamps, 1/4 in Universal Vapor Diverter, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 0-200 PSI Glycerine Filled Pressure Gauge (Bottom Mount) (PGF200B14)
- EDELBROCK EDELBROCK 7802 Performer-Link Timing Chain And Gear Set (E11-7802)
- JABSCO Utility Pump w/Open Drip Proof Motor - 115V (6050-0003)
- HALTEC Large Bore Dual Foot Right Angle Chuck (324)
- BALDWIN FILTERS In-Line Fuel Filter with Drain (BF9881)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-11/16 in. O.D. (BF46048)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889)
- BALDWIN FILTERS In-Line Fuel Filter, 4-9/32 x 1-17/32 In (BF9884)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836-K3)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1221)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7892)
- Baldwin Filters Fuel Filters