Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-13/16x1-29/32x3-13/16 In
Mfr # BF1052
Zoro # G1147501
original price:
$15.81
3% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- For Use With Case Excavators, Loaders
- Length 3 13/16 in
- Outside Dia. 1 29/32 in
- Width 1 29/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF1052
- Zoro # G1147501
- UPC # 791440050549
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 3 13/16 in |
Outside Dia. | 1 29/32 in |
Width | 1 29/32 in |
Height | 3 13/16 in |
Outlet Connection Size | 3/8 in |
Overall Height | 3 13/16 in |
Outside Diameter | 1 29/32 in |
Inlet Connection Size | 3/8 in |
Details
Filter Design | In-Line |
For Use With | Case Excavators, Loaders |
Item | Fuel Filter |
Outlet | 3/8 in |
Description/Special Features | Wire Cloth In-Line Fuel Filter |
Inlet | 3/8 in |
Type | In-Line/Wire Cloth |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Case IH |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Housing Material | Metal |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design In-Line, Wire Cloth In-Line Fuel Filter, Height 3 13/16 in, Length 3 13/16 in, Width 1 29/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 1 29/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug 4ft Cable (RVA1564-C)
- A & I PRODUCTS Seal; Hydraulic Coupler 4" x4" x0.5" (A-RE186599)
- CEQUENTNSUMER PRODUCTS 2000LB Top Wind Jack (158451)
- MSD IGNITION W/S SUP COND UNIV 8CYL(3118) (31189)
- BALDWIN FILTERS Fuel Filter, 12-3/32x4-11/16x12-3/32 In (BF1357)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 3-3/4 x 6-29/32 In (PF7744)
- BALDWIN FILTERS Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In (BF1395-SP)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-1/4 x 5-5/8 In (F950-F)
- BALDWIN FILTERS Fuel Filter, 24 x 1-31/32 x 24 In (BF7763)
- BALDWIN FILTERS Fuel Filter, 6-23/32 x 3-3/16 x 6-23/32In (BF9839-D)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 3-15/16" H (BF46162-O)
- Baldwin Filters Fuel Filters