Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-1/2 x 1-31/32 x 3-1/2 In
Mfr # PF717
Zoro # G2905813
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 3 1/2 in
- Outside Dia. 1 31/32 in
- Width 1 31/32 in
- Micron Rating 20 micron
Product Information
- Brand Baldwin Filters
- MFR # PF717
- Zoro # G2905813
- UPC # 791440007819
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 1/2 in |
Outside Dia. | 1 31/32 in |
Width | 1 31/32 in |
Inside Dia. | 25/32 in |
Height | 3 1/2 in |
Overall Height | 3 1/2 in |
Outside Diameter | 1 31/32 in |
Inside Diameter | 25/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 20 micron |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Make | Daewoo, Ford, GEHL, John Deere, Kobelco, Komatsu, Kubota, Massey Ferguson, Mustang, New Holland, Takeuchi, Thomas, Yanmar |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Absolute Filter Rating | 20 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 20 micron, Height 3 1/2 in, Length 3 1/2 in, Width 1 31/32 in, Outside Dia. 1 31/32 in, Inside Dia. 25/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Chev 454 Mark V4.540Gskt Bore Head Gasket, 1047 (1047)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45016 (45016)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, 12" dia Woofer (U265SX)
- BOSCH Relay, 0986Ah0611 (0986AH0611)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46081)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 4-3/16" L (PF46126)
- BALDWIN FILTERS Fuel Filter, 9-31/32 x 4-9/32 x 9-31/32In (BF1375)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7814)
- BALDWIN FILTERS Storage Tank Base/Fuel Filter (BF914)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-23/32 x 3-7/8 In (BF792)
- BALDWIN FILTERS Fuel/Water Separator, 3-3/4" Height (BF46042-D)
- Baldwin Filters Fuel Filters