Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-27/32x2-15/16x2-27/32 In
Mfr # BF7915
Zoro # G2197894
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 2 27/32 in
- Outside Dia. 2 15/16 in
- Width 2 15/16 in
- Height 2 27/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF7915
- Zoro # G2197894
- UPC # 791440078413
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 27/32 in |
Outside Dia. | 2 15/16 in |
Width | 2 15/16 in |
Height | 2 27/32 in |
Thread Size | M16-1.50 |
Overall Height | 2 27/32 in |
Outside Diameter | 3 1/32 in |
Overall Width | 2 15/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 20 micron |
Item | Fuel Filter |
Includes | G449-B Attached Gasket |
Description/Special Features | Fuel Spin-on |
Type | Spin-on |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Make | Hatz |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 20 micron |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 20 micron, Height 2 27/32 in, Length 2 27/32 in, Width 2 15/16 in, Outside Dia. 2 15/16 in, Includes G449-B Attached Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 72" Aluminum Topside Truck Box (572000)
- A & I PRODUCTS CH LOOP-52DL 3/8"LP .043GA-REPL 90PX52 4" x4" x2" (A-B1BSC43D052P)
- ROADPRO Wheel Brushed Aluminum Pin Pullers, 5th (RP5PIN)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 3-3/4 x 6-29/32 In (PF7744)
- BALDWIN FILTERS In-Line Fuel Filter with Drain (BF9881)
- BALDWIN FILTERS Fuel Filter, 8-7/8 x 3-11/16 x 8-7/8 In (BF1394-SP)
- BALDWIN FILTERS Fuel Filter, 5-9/32 x 3-3/16 x 5-9/32 In (BF9835-D)
- BALDWIN FILTERS Fuel Filter, 5-1/4 x 4-9/32 x 5-1/4 In (BF1222-SP)
- BALDWIN FILTERS Fuel Filter, 11 x 4-9/32 x 11 In (BF1358-SP)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7892)
- Baldwin Filters Fuel Filters