Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-27/32x1-11/16x2-27/32 In
Mfr # PF7994
Zoro # G2555235
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 27/32 in
- Outside Dia. 1 11/16 in
- Width 1 11/16 in
- Description/Special Features Nylon Mesh Fuel Strainer
Product Information
- Brand Baldwin Filters
- MFR # PF7994
- Zoro # G2555235
- UPC # 791440086609
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 27/32 in |
Outside Dia. | 1 11/16 in |
Width | 1 11/16 in |
Inside Dia. | 1 13/32 in |
Height | 2 27/32 in |
Outside Diameter | 1 11/16 in |
Inside Diameter | 1 13/32 in |
Overall Height | 2 27/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Nylon Mesh Fuel Strainer |
Includes | O-Ring |
Item | Fuel Filter |
Type | Strainer |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Navistar |
Compatible Fluid Type | Diesel Fuel |
Media Material | Nylon |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Nylon Mesh Fuel Strainer, Height 2 27/32 in, Length 2 27/32 in, Width 1 11/16 in, Outside Dia. 1 11/16 in, Inside Dia. 1 13/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER ProTournament 240 Elite Series3 3-Bank On-Board Marine Battery Charger (53243)
- ATD TOOLS ATD Tools ATD-39358 Master Push-Type Retain Assort (ATD-39358)
- MARTIN TOOLS Light Dinging Spoon (1036)
- WALKER EXHAUST Exhaust Tail Pipe, 56111 (56111)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 4-1/4 x 6-13/16 In (BF1362)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- BALDWIN FILTERS Fuel Filter, 6-11/16 x 4-1/4 x 6-11/16 In (BF7853)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 5-5/8x3x5-5/8 In (PF916)
- BALDWIN FILTERS Fuel Filter, Spin-On, 6-3/16" H x 4-1/2" W (BF46083-O)
- BALDWIN FILTERS Fuel Filter, 6 25/32 in Length, 4 5/16 in Outside Dia (BF7929 KIT)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 4-3/16 x 7-1/32 In (PF7928)
- Baldwin Filters Fuel Filters