Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-27/32 x 3-1/32 x 2-27/32In
Mfr # BF7909
Zoro # G5571151
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 2 27/32 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Height 2 27/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF7909
- Zoro # G5571151
- UPC # 791440077560
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 27/32 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 2 27/32 in |
Thread Size | M16-1.50 |
Overall Height | 2 27/32 in |
Outside Diameter | 3 1/32 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 10 micron |
Includes | G449-B Integral Gasket |
Description/Special Features | Fuel Spin-on |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Product Type | Fuel Filter |
Compatible Vehicle Make | Volvo |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Absolute Filter Rating | 10 micron |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 3 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 10 micron, Height 2 27/32 in, Length 2 27/32 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Includes G449-B Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Quick-Strut Complete Strut Assembly, 272322 (272322)
- LUMITEC Seablaze X2 Spectrum Underwater Light Dual Color White Blue Po (101592)
- MASTERCOOL SEAL TOOL KIT GM DA6 (ME91270)
- SEA-DOG Smooth Quarter Turn Deck Plate - Black - 5" (336155-1)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF7772)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7629)
- BALDWIN FILTERS Fuel Filter Base, Base, FD7926 (FD7926)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF7925)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Element Only (PF46049)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-13/16 in.L (BF1249-O)
- Baldwin Filters Fuel Filters