Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 2-23/32 x 1-3/8 x 2-23/32 In
Mfr # PF937
Zoro # G0509713
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 2 23/32 in
- Outside Dia. 1 3/8 in
- Width 1 3/8 in
- Description/Special Features Fuel Element
Product Information
- Brand Baldwin Filters
- MFR # PF937
- Zoro # G0509713
- UPC # 791440010376
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 2 23/32 in |
Outside Dia. | 1 3/8 in |
Width | 1 3/8 in |
Height | 2 23/32 in |
Inside Dia. | 1/2 in |
Outside Diameter | 1 3/8 in |
Inside Diameter | 1/2 in |
Overall Height | 2 23/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Includes | O-Ring |
Type | Element |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Compatible Vehicle Make | Bolens, Ford, John Deere, Komatsu, Massey Ferguson, Takeuchi, Yanmar |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Height 2 23/32 in, Length 2 23/32 in, Width 1 3/8 in, Outside Dia. 1 3/8 in, Inside Dia. 1/2 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPRO Tempro TP508 Line Voltage -30 To 110 Degree F Polymeric Housing SPDT Thermostat (TP508)
- STREAMLIGHT Waypoint w/12V DC Power Yellow (SR44900)
- SPLASH Antifreeze Coolant, 55 gal., RTU (900956)
- ERICKSON 2"X15Ft 8500 lb Tow Strap Bulk (59200)
- BALDWIN FILTERS Fuel Filter, 1-15/32 x 2-1/4 x 1-15/32 In (PF847)
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF7760)
- BALDWIN FILTERS Fuel Filter, 9-25/32 x 4-5/32 x 9-25/32In (B10AL BSP)
- BALDWIN FILTERS Fuel/Water Separator, 3-3/4" Height (BF46042-D)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7813)
- BALDWIN FILTERS Fuel Filter, Element Only, 8-1/2 in.L (PF9914 KIT)
- Baldwin Filters Fuel Filters