Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 16 x 4-1/4 x 16 In
Mfr # F1645-DS
Zoro # G4556072
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 16 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Inside Dia. 1 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # F1645-DS
- Zoro # G4556072
- UPC # 791440012745
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 16 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Inside Dia. | 1 1/16 in |
Height | 16 in |
Outside Diameter | 4 1/4 in |
Inside Diameter | 1 1/16 in |
Overall Height | 16 in |
Details
Filter Design | Cartridge |
Includes | G140-A F. Gasket with V1645-C Only |
Item | Fuel Filter |
Description/Special Features | Special Vac-Cel Fuel Sock |
Type | Sock/Vac Cel |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Winslow |
Description
Fuel Filter, Filter Design Cartridge, Special Vac-Cel Fuel Sock, Height 16 in, Length 16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Inside Dia. 1 1/16 in, Includes G140-A F. Gasket with V1645-C Only, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 51085 (51085)
- FIELD TUFF Heavy Duty Drag Harrow 6x8 (HDHA-68)
- AP EXHAUST Prebent Pipe-Xlerator Direct Fit Mandrel, X6105 (X6105)
- FCS AUTOMOTIVE Complete Strut Assembly, 1336347R (1336347R)
- BALDWIN FILTERS Fuel Filter, 4-23/32x3-11/16x4-23/32 In (BF862)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In (PF834)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF863)
- BALDWIN FILTERS Fuel Filter, 8-13/16x3-11/16x8-13/16 In (BF5813)
- BALDWIN FILTERS Fuel Filter, 5-11/16x3-11/16x5-11/16 In (BF7760)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF900)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF9886)
- Baldwin Filters Fuel Filters