Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 12-3/32x4-11/16x12-3/32 In
Mfr # BF1357
Zoro # G7585426
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 12 3/32 in
- Outside Dia. 4 11/16 in
- Width 4 11/16 in
- Micron Rating 9 micron
Product Information
- Brand Baldwin Filters
- MFR # BF1357
- Zoro # G7585426
- UPC # 791440076853
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 12 3/32 in |
Outside Dia. | 4 11/16 in |
Width | 4 11/16 in |
Height | 12 3/32 in |
Thread Size | 1 1/4"-12 |
Overall Height | 12 3/32 in |
Outside Diameter | 4 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 9 micron |
Includes | Integral Gasket, Integral Post Seal |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Komatsu |
Media Material | Cellulose |
Nominal Filter Rating | 3 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 9 micron |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 9 micron, Height 12 3/32 in, Length 12 3/32 in, Width 4 11/16 in, Outside Dia. 4 11/16 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Foam Blanket, OD 6 5/8 In, For 2NUK9 (PA2069 FOAM)
- WESTCLOX Clock Radio Am/Fm Led (80209)
- ROBINAIR Hose 34700 Blu, 36" (19079)
- FLEETGUARD Pac, Af, AF26120 (AF26120)
- BALDWIN FILTERS Fuel Filter, 2-3/8 x 3/4 x 2-3/8 In (BF7843)
- BALDWIN FILTERS Fuel Filter, 16 x 4-1/4 x 16 In (F1645-DS)
- BALDWIN FILTERS Fuel Filter, 9-13/16x5-27/32x9-13/16 In (PF116)
- BALDWIN FILTERS In-Line Fuel Filter with Drain (BF9881)
- BALDWIN FILTERS Fuel Filter, 6-11/32 x 3-9/32 x 2-21/32In (BF856)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1277-SPS)
- BALDWIN FILTERS Fuel Filter, 8-1/8 in. L x 2-5/8 in. dia. (PT23035-MPG)
- Baldwin Filters Fuel Filters