Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In
Mfr # BF7639
Zoro # G1880487
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 12 3/32 in
- Outside Dia. 5 3/8 in
- Width 5 3/8 in
- Includes Integral Gasket, Integral Post Seal
Product Information
- Brand Baldwin Filters
- MFR # BF7639
- Zoro # G1880487
- UPC # 791440054431
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 12 3/32 in |
Outside Dia. | 5 3/8 in |
Width | 5 3/8 in |
Height | 12 3/32 in |
Thread Size | 1 3/8"-16 |
Outside Diameter | 5 3/8 in |
Overall Height | 12 3/32 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Description/Special Features | High Efficiency Fuel Spin-on |
Micron Rating | 4 micron |
Type | Spin-On/High-Efficiency |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Caterpillar |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 4 micron |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On, Micron Rating 4 micron, Height 12 3/32 in, Length 12 3/32 in, Width 5 3/8 in, Outside Dia. 5 3/8 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pencil Tire Gage w/Depth Gage, 10-70 psi (S-920)
- QUICK PRODUCTS Quick Products QP-HS3020 Black Trigger-Style Trailer Coupler 1-7/8" Ball, 2" Channel - 2,000 lbs. (QP-HS3020)
- BALDWIN FILTERS Air Filter, 7 x 2-15/32 in. (PA2069)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-31/32"x3"x2-31/32" (B7292)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-11/16 x 6-1/16 In (BF1204)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9802)
- BALDWIN FILTERS Fuel Filter, 6-11/32 x 3-9/32 x 2-21/32In (BF856)
- BALDWIN FILTERS Fuel Filter, 4-5/16 x 2-5/32 x 4-5/16 In (BF1057)
- BALDWIN FILTERS Fuel Filter, 4-5/8 in. L x 2-1/8 in. dia. (PT23090-MPG)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7753)
- Baldwin Filters Fuel Filters