Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 11-5/16 x 4-9/32 x 11-5/16In
Mfr # BF1283-SP
Zoro # G6214214
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 11 5/16 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
- Includes 1/2-20 UNF-2B Sensor Port Thread, Integral Post Seal, O-Ring
Product Information
- Brand Baldwin Filters
- MFR # BF1283-SP
- Zoro # G6214214
- UPC # 791440078482
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 11 5/16 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Height | 11 5/16 in |
Thread Size | 1"-14 |
Overall Height | 11 5/16 in |
Outside Diameter | 4 9/32 in |
Details
Filter Design | Spin-On |
Includes | 1/2-20 UNF-2B Sensor Port Thread, Integral Post Seal, O-Ring |
Item | Fuel Filter |
Micron Rating | 5 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Sensor Port and Drain |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 5 micron |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Detroit |
Nominal Filter Rating | 5 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Sensor Port and Drain, Micron Rating 5 micron, Height 11 5/16 in, Length 11 5/16 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes 1/2-20 UNF-2B Sensor Port Thread, Integral Post Seal, O-Ring, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rnd 6-Way Connector Tester (58650)
- LOADSTAR TIRES Loadstar Kenda Bias ST Trailer Tire (1ST92)
- OTC Clutch Puller (4974)
- CARVER BY COVERCRAFT Carver Poly-Flex II Styled-to-Fit Boat Cover f/16' Drift Boats - Grey (74300F-10)
- BALDWIN FILTERS Fuel Filter, 5 15/32 in Length, 3 23/32 in Outside Dia (PF7982)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1277-SP)
- BALDWIN FILTERS Fuel/Water Separator, Biodiesel/Diesel (PF46145)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9874-DM)
- BALDWIN FILTERS Fuel Filter, Cartridge Design (PF46172 KIT)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF7591D)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1282)
- Baldwin Filters Fuel Filters