Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-9/16 x 5-3/8 x 10-9/16 In
Mfr # BF7635
Zoro # G6082045
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 9/16 in
- Outside Dia. 5 3/8 in
- Width 5 3/8 in
- Height 10 9/16 in
Product Information
- Brand Baldwin Filters
- MFR # BF7635
- Zoro # G6082045
- UPC # 791440053373
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 9/16 in |
Outside Dia. | 5 3/8 in |
Width | 5 3/8 in |
Height | 10 9/16 in |
Thread Size | 1 3/8"-16 |
Outside Diameter | 5 3/8 in |
Overall Height | 10 9/16 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Description/Special Features | High Efficiency Fuel/Water Separator Spin-on with Drain |
Micron Rating | 5 micron |
Type | Spin-on/Separator/High Efficiency |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Nominal Filter Rating | 5 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 5 micron |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, High Efficiency Fuel/Water Separator Spin-On with Drain, Micron Rating 5 micron, Height 10 9/16 in, Length 10 9/16 in, Width 5 3/8 in, Outside Dia. 5 3/8 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap91 (AP91)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CAC-VM)
- SUR&R Schrader Valve, For 3/8" Fuel Lines (SV38)
- FLEETGUARD Pac, Lf, LF16035 (LF16035)
- BALDWIN FILTERS Fuel Spin-on (BF46248)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF7614)
- BALDWIN FILTERS Fuel Filter, 8-17/32 x 4-1/4 x 8-17/32 In (BF1211)
- BALDWIN FILTERS Fuel Filter, 8-3/4 x 5-27/32 x 8-3/4 In (PF316)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7696)
- BALDWIN FILTERS Fuel Filter, Spin-On, 5-23/32" L (BF46175)
- ACDELCO Filter-Oil & Diesel Fuel(Type Pf57), Pf57 (PF57)
- Baldwin Filters Fuel Filters