Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-3/16in. L x 5-1/8in. dia.
Mfr # PT23001
Zoro # G0489085
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 10 3/16 in
- Outside Dia. 5 1/8 in
- Description/Special Features Hydraulic Element with Bail Handle
- Height 10 3/16 in
Product Information
- Brand Baldwin Filters
- MFR # PT23001
- Zoro # G0489085
- UPC # 791440095281
- Country of Origin Italy
- Category Fuel Filters
Dimensions
Length | 10 3/16 in |
Outside Dia. | 5 1/8 in |
Height | 10 3/16 in |
Inside Diameter | 2 9/16 in |
Outside Diameter | 5 1/8 in |
Overall Height | 10 3/16 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Hydraulic Element with Bail Handle |
Includes | Integral Gasket |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | MP Filtri |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Description
Fuel Filter, Filter Design Cartridge, Hydraulic Element with Bail Handle, Height 10 3/16 in, Length 10 3/16 in, Outside Dia. 5 1/8 in, Includes Integral Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY PilotBully CR007G GMC Logo Square Hitch Cover Brake Light (P25-CR007G)
- SPEC-D TUNING 09-12 DODGE RAM 10-17 2500 3500 FOG LIGHTS WITH METAL BRACKET, PK 2 (LF-RAM0915COEM-V2-HZ)
- ZEROSTART Engine Heater - 400W 120V, 35Mm Plug, Brass Adapter Hyundai, Isuzu, Toyota (3100098)
- UWS 36IN TRUCK SIDE TOOL BOX WITH LOW PROFILE - BRIGHT ALUMINUM (TBSM-36-LP)
- BALDWIN FILTERS V1874-T, Vac-Cel Full-Flow Lube Sock (V1874-T)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 3-1/8 x 6-25/32 In (BF1166)
- BALDWIN FILTERS Fuel Filter, 7 11/16 in Length, 3 3/16 in Outside Dia (BF9891-D)
- BALDWIN FILTERS Fuel Storage Tank Assembly, w/Drain (B10-AL BSPCS)
- BALDWIN FILTERS Fuel Filter, 4-15/16" L, 4-21/32" O.D. (B40138)
- WIX FILTERS FORD RANGER/MAZDA B3000 TRKS 99-00/EXPLO (33233)
- Baldwin Filters Fuel Filters