Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-15/32" L, 4-1/4" O.D.
Mfr # BF46233
Zoro # G7792087
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 15/32 in
- Outside Dia. 4 1/4 in
- Includes Attached Gasket
- Filter Fuel Type Biodiesel, Diesel
Product Information
- Brand Baldwin Filters
- MFR # BF46233
- Zoro # G7792087
- UPC # 00791440116047
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 15/32 in |
Outside Dia. | 4 1/4 in |
Thread Size | M32 x 1.5-6H |
Outside Diameter | 4 1/4 in |
Overall Height | 10 15/32 in |
Details
Filter Design | Spin-On |
Includes | Attached Gasket |
Filter Fuel Type | Biodiesel, Diesel |
Item | Fuel Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Volvo |
Product Type | Fuel Filter |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Media Material | Cellulose |
Absolute Filter Rating | 4.3 micron |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Length 10 15/32 in, Outside Dia. 4 1/4 in, Includes Attached Gasket, Thread Size M32 x 1.5-6H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for P1048WR / Y2K (B1SF0009012)
- AUTO VENTSHADE 15-16 YUKON AEROSKIN CHROME HOOD PROTECTOR (622106)
- DYNA BEADS Tire Balancing Beads, 10 oz. (Fleet)
- AGS Brass compression union, 1/4, 10/bag (CFB-2)
- BALDWIN FILTERS Fuel Filter, 7 11 /32 in Length, 3 5/16 in Outside Dia, Element Only (BF7971-DM)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 7-7/8 x 1-3/4 In (F919-C)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 5-3/8" L (PF46188)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1309 (FB1309)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-31/32 x 3-1/2 In (PF717)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3 x 7-1/8 In (BF7634)
- Baldwin Filters Fuel Filters