Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-1/32x3-11/16x10-1/32 In
Mfr # BF1293-SPS
Zoro # G2197352
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 1/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Height 10 1/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF1293-SPS
- Zoro # G2197352
- UPC # 791440078048
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 1/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 10 1/32 in |
Thread Size | 1"-14 |
Overall Height | 10 1/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Item | Fuel Filter |
Micron Rating | 10 micron |
Includes | G381-A Integral Gasket, M14 x 2.0 Thread Sensor Port, Standpipe |
Description/Special Features | Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor |
Type | Spin-on/Fuel/Water Separator |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 10 micron |
Nominal Filter Rating | 10 micron |
Compatible Vehicle Make | Cummins |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Sensor Port and Reusable Sensor, Micron Rating 10 micron, Height 10 1/32 in, Length 10 1/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, M14 x 2.0 Thread Sensor Port, Standpipe, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&W Permanent Head Gasket and Block Repair, 32 oz. (401232)
- WALKER EXHAUST Catalytic Converter, 54705 (54705)
- AFTERMARKET ORing Kit, Metric (A-VFE3905-AI)
- CRP PRODUCTS Acura Cl 97-99 V6 3.0L (75000200)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1257)
- BALDWIN FILTERS Fuel Filter, 3-11/32 In (PF7934 KIT)
- BALDWIN FILTERS Fuel Spin-On (BF46161)
- BALDWIN FILTERS Fuel Filter, Cartridge, 5-1/4in. L (BF9923-O)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF988)
- BALDWIN FILTERS Fuel Filter, 8-1/4 x 4-17/32 x 8-1/4 In (PF846)
- WIX FILTERS Fuel Water Separator Filter, 33621 (33621)
- Baldwin Filters Fuel Filters