Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In
Mfr # BF7753
Zoro # G1090957
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 1/2 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 4 micron
Product Information
- Brand Baldwin Filters
- MFR # BF7753
- Zoro # G1090957
- UPC # 791440063679
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 1/2 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 10 1/2 in |
Thread Size | 1"-14 |
Overall Height | 10 1/2 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 4 micron |
Includes | Integral Gasket |
Description/Special Features | High Efficiency Fuel Spin-on |
Item | Fuel Filter |
Type | Spin-On/High-Efficiency |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 4 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Caterpillar |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 4 micron |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, High Efficiency Fuel Spin-On, Micron Rating 4 micron, Height 10 1/2 in, Length 10 1/2 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Integral Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH 11-14 SILVERADO/SIERRA 2500/3500 UCA REPLACEMENT BUSHING KIT (FTS98019)
- LUBE KING Lube King LU01545P 5 Gallon; 15W40 Fleet Oil (152210)
- BALDWIN FILTERS Coolant Filter Base, Base, CFB5000 (CFB5000)
- A & I PRODUCTS Filter; Cab Air 22.5" x4.5" x3" (A-87726675)
- BALDWIN FILTERS Fuel Filter, In-Line, 1-13/16 in.L (PF9907)
- BALDWIN FILTERS Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In (BF1347)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF915)
- BALDWIN FILTERS Fuel Filter, 11-11/32x4-1/4x11-11/32 In (BF1210)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 1-29/32 x 3-7/8 In (BF836-K3)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-5/16 In (BF9871-O)
- BALDWIN FILTERS Fuel Filter, 5-5/8" L, 9/32" Inside dia. (BF46084)
- Baldwin Filters Fuel Filters