Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 1-15/32 x 2-1/4 x 1-15/32 In
Mfr # PF847
Zoro # G8631874
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 1 15/32 in
- Outside Dia. 2 1/4 in
- Width 2 1/4 in
- Inside Dia. 9/32 in
Product Information
- Brand Baldwin Filters
- MFR # PF847
- Zoro # G8631874
- UPC # 791440009295
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 1 15/32 in |
Outside Dia. | 2 1/4 in |
Width | 2 1/4 in |
Inside Dia. | 9/32 in |
Height | 1 15/32 in |
Outside Diameter | 2 1/4 in |
Overall Height | 1 15/32 in |
Inside Diameter | 9/32 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Micron Rating | 27 micron |
Includes | (3) Furnished Gaskets |
Description/Special Features | Fuel Element |
Type | Element |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 27 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | JCB |
Compatible Fluid Type | Diesel Fuel |
Nominal Filter Rating | 9.8 micron |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 27 micron, Height 1 15/32 in, Length 1 15/32 in, Width 2 1/4 in, Outside Dia. 2 1/4 in, Inside Dia. 9/32 in, Includes (3) Furnished Gaskets, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Grey SUV Or Full Size Trucks With Shell (A3SUV264)
- NAUTICUS Ez Board 48" Boarding Handle (EZ48-W)
- MOTORMITE 10 Amp Red/Black Insulated Clamp Electrical Clam, 85677 (85677)
- MOTORCRAFT Exhaust Emission Control, PM27D (PM27D)
- BALDWIN FILTERS Fuel Filter, 5 5/8 in Length, 3 11/16 in Outside Dia (BF7886)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-27/32 x 7-1/32 In (PF7782)
- BALDWIN FILTERS Fuel Filter, 5-3/16 x 4-1/4 x 5-3/16 In (BF1386-O)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-3/8 x 3-1/2 In (PF981)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-21/32 x 5-5/8 In (BF1398-O)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-W)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel (BF46104)
- Baldwin Filters Fuel Filters