Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 1-15/16x1-11/32x1-15/16 In
Mfr # BF920
Zoro # G2357306
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 1 15/16 in
- Outside Dia. 1 11/32 in
- Width 1 11/32 in
- Description/Special Features Nylon Screen Screw-in Carburetor Fuel Filter
Product Information
- Brand Baldwin Filters
- MFR # BF920
- Zoro # G2357306
- UPC # 791440010192
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 1 15/16 in |
Outside Dia. | 1 11/32 in |
Width | 1 11/32 in |
Height | 1 15/16 in |
Outside Diameter | 1 11/32 in |
Outlet Connection Size | 1/8 in |
Overall Height | 1 15/16 in |
Inlet Connection Size | 1/2 in |
Details
Filter Design | Cartridge |
Description/Special Features | Nylon Screen Screw-in Carburetor Fuel Filter |
Item | Fuel Filter |
Inlet | 1/2"-20 |
Outlet | 1/8"-27 |
Standards | ISO 9001:2015 |
Type | Carburetor/Nylon Screen |
Compatible Vehicle Make | Ford |
Compatible Fluid Type | Gasoline |
Media Material | Nylon |
Compatible Engine Type | Gasoline Engines |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Nylon Screen Screw-in Carburetor Fuel Filter, Height 1 15/16 in, Length 1 15/16 in, Width 1 11/32 in, Inlet 1/2 In.-20, Outlet 1/8 In.-27, Outside Dia. 1 11/32 in, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Ash Can, Black/Chrome (22160-8)
- ILC Replacement for DENSO 428000-3131 STARTER (428000-3131 STARTER)
- FARIA BEEDE INSTRUMENTS Faria 12821 Euro Voltmeter (10-16 VDC) - 2", Black (12821)
- STAMPEDE 07-C TUNDRA(mounts behind grille) SMOKE VP BUGSHIELD (2321-2)
- BALDWIN FILTERS Fuel Filter, 12-1/8 x 5-3/8 x 12-1/8 In (BF7996)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF7528)
- BALDWIN FILTERS Fuel Filter, 3-23/32x1-31/32x3-23/32 In (BF7690)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 3-7/32 x 6-13/16In (BF9827-D)
- BALDWIN FILTERS Fuel Filter, 6 25/32 in Length, 4 5/16 in Outside Dia (BF7929 KIT)
- BALDWIN FILTERS Fuel Filter, 1-13/32x1-19/32x1-13/32 In (PF7824)
- BALDWIN FILTERS Fuel Filter, 11-7/8 x 5-1/16 x 11-7/8 In (PF7715)
- Baldwin Filters Fuel Filters