Shop All Filter Accessories
Baldwin Filters
Foam Blanket, PA1701 FOAM
Mfr # PA1701 FOAM
Zoro # G9521224
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 29 in
- Width 10 1/2 in
- For Use With Mfr. No. PA1701
- Material Foam
Product Information
- Brand Baldwin Filters
- MFR # PA1701 FOAM
- Zoro # G9521224
- UPC # 791440013254
- Country of Origin United States
- Category Filter Accessories
Dimensions
Height | 1 in |
Length | 29 in |
Width | 10 1/2 in |
Overall Height | 1 in |
Overall Length | 29 in |
Overall Width | 10 1/2 in |
Details
Item | Foam Blanket |
For Use With | Mfr. No. PA1701 |
Material | Foam |
Compatible with Manufacturer Model Number | PA1701 |
Shape | Rectangular |
Product Type | Foam Blanket |
Compatible Filter Type | Air Filter |
Description
Foam Blanket, Length 29 In, Width 10 1/2 In, Height 1 In, For Use With 2NUK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Bold 12 LED Grille Light Head - Amber/Blue (BG-1200-AB)
- KEN-TOOL Torque Socket 22mm, 100Ft/Lb -, Y (30202)
- CLORE AUTOMOTIVE Heavy Truck Jump Starter 12/24V (with AGM Batteries) (HT1224AGM)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7350)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G447 (G447)
- BALDWIN FILTERS Transmission/Air Shift Filter, 2-7/8x3 In (P187)
- BALDWIN FILTERS Foam Pad, PA3835 (PA3835)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1318 (OB1318)
- BALDWIN FILTERS Steel-Buna Dyna-Seal, Seal, ES1026 (ES1026)
- BALDWIN FILTERS Transmission Filter, Element Only (20070)
- WIX FILTERS Remote Mounting Base- Accepts 1-14 Threa, 24770 (24770)
- Baldwin Filters Filter Accessories