Shop All Filter Accessories
Baldwin Filters
Foam Blanket, OD 6 5/8 In, For 2NUK9
Mfr # PA2069 FOAM
Zoro # G1308894
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 6 5/8 in
- Length 2 3/16 in
- For Use With Mfr. No. PA2069
- Inside Dia. 6 7/32 in
- Compatible Filter Type Air Filter
Product Information
- Brand Baldwin Filters
- MFR # PA2069 FOAM
- Zoro # G1308894
- UPC # 791440073425
- Country of Origin Multiple
- Category Filter Accessories
Dimensions
Outside Dia. | 6 5/8 in |
Length | 2 3/16 in |
Inside Dia. | 6 7/32 in |
Overall Length | 2 3/16 in |
Inside Diameter | 6 7/32 in |
Outside Diameter | 6 5/8 in |
Details
Item | Foam Blanket |
For Use With | Mfr. No. PA2069 |
Compatible Filter Type | Air Filter |
Material | Foam |
Shape | Round |
Product Type | Foam Blanket |
Compatible with Manufacturer Model Number | PA2069 |
Description
Foam Blanket, Length 2 3/16 In, Outside Dia 6 5/8 In, Inside Dia 6 7/32 In, For Use With 2NUK9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 8-7/8 in. (PA1896)
- DUTTON-LAINSON Goldenrod Fuel Filter, For 595 Model 10 micron Fuel Filter (595-5)
- LINCOLN LUBRICATION Follower Ns 032994 (93485)
- SEACHOICE 12" x 18" Deluxe Sewn U.S. Flag (Restricted from sale into MN) (78211)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G263 (G263)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G417 (G417)
- BALDWIN FILTERS Coolant Filter Base, Base, CFB5000 (CFB5000)
- BALDWIN FILTERS Steering Filter, 3-15/16 x 1-3/8 In (PT548)
- BALDWIN FILTERS Draincock (1/4 In), 100-30 (100-30)
- DORMAN DIESEL FUEL FILTER HOUSING (904-517)
- Baldwin Filters Filter Accessories