Shop All Oil Filter Wrenches & Crushers
Baldwin Filters
Filter Wrench, 4-1/8 to 4-1/2 In.
Mfr # PKG400
Zoro # G7609025
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- For Use With Filters 4-1/8" to 4-1/2"
- Oil Filter Wrench Type Oil Filter Wrench with Handle
- Insulated No
- Nonsparking No
Product Information
- Brand Baldwin Filters
- MFR # PKG400
- Zoro # G7609025
- UPC # 791440040496
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Strap Width | 3 in |
Drive Size | 1/2 in |
For Outside Diameter | 4 1/8 in to 5 in |
Compatible Filter Diameter - Maximum | 5 in |
Compatible Drive Size | 1/2 in |
Compatible Filter Diameter - Minimum | 4 1/8 in |
Details
Item | Filter Wrench |
Material | Alloy Steel |
For Use With | Filters 4-1/8" to 4-1/2" |
Oil Filter Wrench Type | Oil Filter Wrench with Handle |
Insulated | No |
Nonsparking | No |
Strap Material | Alloy Steel |
Filter Capacity | 4 1/8 in to 5 in |
Corrosion Resistant | No |
Non-Magnetic | no |
Tether Style | Not Tether Capable |
Adjustable | Manual |
Color | Black, Gray |
Tool Type | Oil Filter Wrench Strap |
Adjustment Type | Manual |
Description
Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 4 1/8 in to 5 in, Strap Width 3 in, Strap Material Alloy Steel, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Spanner Locknut Wrench (7158)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (8842)
- GROTE Terminal Protector, 1/0 and 2/0 Ga, PK5 (84-9152)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT722)
- BALDWIN FILTERS Filter Wrench, 4-3/8 to 5-1/4 In (PKG401)
- BALDWIN FILTERS Filter Wrench, 3 5/8 to 4 In (PKG412)
- BALDWIN FILTERS Filter Wrench, 5 3/16 to 5 5/8 In (PKG402)
- OTC Oil Filter Crusher, 25 Ton (1896)
- CTA MANUFACTURING PRO SWIVEL OIL FILTER WRENCH STD (CTA2545)
- LISLE Diesel Filter Wrench For Paccar (61060)
- LISLE FILTER WRENCH BELT (LI63500)
- Baldwin Filters Oil Filter Wrenches & Crushers