Shop All Fuel Filters
Baldwin Filters
Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L
Mfr # BF46068
Zoro # G301212543
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Case Loaders, New Holland Loaders, Telehandlers, Trenchers
- Length 6 23/32 in
- Outside Dia. 3 27/32 in
- Thread Size M94 x 3.0
Product Information
- Brand Baldwin Filters
- MFR # BF46068
- Zoro # G301212543
- UPC # 00791440105188
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 23/32 in |
Outside Dia. | 3 27/32 in |
Thread Size | M94 x 3.0 |
Overall Length | 6 23/32 in |
Outside Diameter | 3 27/32 in |
Details
Filter Design | Spin-On |
For Use With | Case Loaders, New Holland Loaders, Telehandlers, Trenchers |
Item | Filter |
Micron Rating | 5 micron |
Includes | (2) Gasket, (2) O-Rings |
Filter Fuel Type | Biodiesel, Diesel |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Absolute Filter Rating | 5 micron |
Description
Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Micron Rating 5 micron, Length 6 23/32 in, Outside Dia. 3 27/32 in, Includes (2) Gasket, (2) O-Rings, For Use With Case Loaders, New Holland Loaders, Telehandlers, Trenchers, Thread Size M94 x 3.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 7-Way Plastic Trailer Connector - Trailer Side (TC2007P)
- SEA-DOG Brass Berth Light - Large (400410-1)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B95-MPG (B95-MPG)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF7528)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1348)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 2-9/16 x 2-7/8 In (PF945)
- BALDWIN FILTERS Fuel Filter, 3 x 1-1/8 x 3 In (PF7820)
- BALDWIN FILTERS Fuel Filter, 4-11/16 x 2-1/8 x 4-11/16 In (BF7736-K1)
- BALDWIN FILTERS Fuel Filter, 17-9/32" L, 2-1/16" O.D. (BF46213)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 5-21/32" L (BF46181-O)
- BALDWIN FILTERS Fuel Filter, 3-1/4 in. Lx3-25/32 in. dia. (BF46017-O)
- Baldwin Filters Fuel Filters