Shop All Fuel Filters
Baldwin Filters
Filter, Spin-On, Biodiesel/Diesel, 5-5/16"L
Mfr # BF46157
Zoro # G901212592
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Generators, Harvesters, Industrial Engines, John Deere Dozers, Loaders, Motor Graders, Sprayers, Tractors
- Length 5 5/16 in
- Outside Dia. 3 27/32 in
- Thread Size M94 x 3.0
Product Information
- Brand Baldwin Filters
- MFR # BF46157
- Zoro # G901212592
- UPC # 00791440110175
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 5/16 in |
Outside Dia. | 3 27/32 in |
Thread Size | M94 x 3.0 |
Outside Diameter | 3 27/32 in |
Overall Height | 5 5/16 in |
Details
Filter Design | Spin-On |
For Use With | Generators, Harvesters, Industrial Engines, John Deere Dozers, Loaders, Motor Graders, Sprayers, Tractors |
Item | Filter |
Filter Fuel Type | Biodiesel, Diesel |
Micron Rating | Less Than4 micron |
Standards | ISO 9001:2015 |
Includes | O-Ring |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Product Type | Fuel Filter |
Compatible Vehicle Make | John Deere |
Nominal Filter Rating | 4 micron |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Construction Equipment, Farm Equipment, Trucks |
Absolute Filter Rating | 4 micron |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Description
Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Micron Rating less than 4 micron, Length 5 5/16 in, Outside Dia. 3 27/32 in, Includes O-Ring, For Use With Generators, Harvesters, Industrial Engines, John Deere Dozers, Loaders, Motor Graders, Sprayers, Tractors, Thread Size M94 x 3.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Brake Bleeder Wrench 5/16 & 3/8 In, W80617 (W80617)
- CAMCO BLACK STREAK REMOVER, PRO-STRENGTH, 1 GALLON (41007)
- RADIATOR GENIE Radiator Genie Classic (RGNRG1002-BK)
- ILC Replacement For LIGHT BULB LAMP 1159 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-2U15-5)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In (BF7940)
- BALDWIN FILTERS Fuel Filter, 6 x 3-1/2 x 6 In (BF7952-D)
- BALDWIN FILTERS Fuel Filter, 4-11/16 x 2-1/8 x 4-11/16 In (BF7736-K1)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF587-D)
- BALDWIN FILTERS Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In (BF586D)
- BALDWIN FILTERS Fuel Filter, 5-17/32 x 4-7/32 x 5-17/32In (PF9870)
- Baldwin Filters Fuel Filters