Shop All Automotive Engine Air Filters
Baldwin Filters
Filter, Oval, 7-19/32" L, 5-3/32" Dia.
Mfr # CV15004
Zoro # G301209772
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Breather Filter
- Air Filter Design Oval
- Element Only - Automotive Filters Yes
- Length 7 19/32 in
- Outside Dia. 5 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # CV15004
- Zoro # G301209772
- UPC # 00791440096943
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Length | 7 19/32 in |
Outside Dia. | 5 3/32 in |
Overall Length | 7 19/32 in |
Outside Diameter | 5 3/32 in |
Details
Air Filter Type - Automotive | Air Breather Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | Yes |
Description/Special Features | Crankcase Breather, Producing Oil Droplets that would Otherwise Increase Emissions |
Item | Filter |
Features | Crankcase Breather, Producing Oil Droplets that would Otherwise Increase Emissions |
Product Type | Crankcase Ventilation Filter |
Description
Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Oval, Element Only - Automotive Filters Yes, Length 7 19/32 in, Outside Dia. 5 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO 1080p Wi Fi dash Cam Hard Wire (GO5008G)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7-1/2 x 12 Foot (3011035)
- STANDARD IGNITION Relay, Ry698 (RY698)
- BALDWIN FILTERS Air Filter, 8-9/16 x 7-13/16 in. (PA2826)
- BALDWIN FILTERS Air Filter, 6-7/32 x 3-1/32 in. (PA2023)
- BALDWIN FILTERS Air Filter, 7 in.Lx3/12 in.Wx1-1/2 in.H (PA30050)
- BALDWIN FILTERS Desiccant Air Dryer, 4-17/32 x 10-23/32in (BA5377)
- BALDWIN FILTERS Air Filter, 4-1/8 x 14-1/4 in. (PA3430)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-3/8 in. (PA1881)
- WIX FILTERS Air Filter #Wix 49587 (49587)
- Baldwin Filters Automotive Engine Air Filters