Shop All Fuel Filters
Baldwin Filters
Filter, Biodiesel/Diesel, Element Only
Mfr # PF46138
Zoro # G7480494
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Kobelco SK230SR-3, SK260SR-3, New Holland E260C SR, E230CSR, E230CSR LC Excavators, Hino Trucks
- Length 2 27/32 in
- Outside Dia. 3 5/32 in
- Inside Dia. 9/16 in
Product Information
- Brand Baldwin Filters
- MFR # PF46138
- Zoro # G7480494
- UPC # 00791440109414
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 2 27/32 in |
Outside Dia. | 3 5/32 in |
Inside Dia. | 9/16 in |
Inside Diameter | 9/16 in |
Outside Diameter | 3 5/32 in |
Overall Length | 2 27/32 in |
Details
Filter Design | Cartridge |
For Use With | Kobelco SK230SR-3, SK260SR-3, New Holland E260C SR, E230CSR, E230CSR LC Excavators, Hino Trucks |
Filter Material | Paper |
Filter Fuel Type | Biodiesel, Diesel |
Description/Special Features | Fuel Element |
Item | Fuel Filter |
Includes | (2) Grommets Attached, (4) O-Rings |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Media Material | Paper |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Fuel Element, Length 2 27/32 in, Outside Dia. 3 5/32 in, Inside Dia. 9/16 in, Includes (2) Grommets Attached, (4) O-Rings, For Use With Kobelco SK230SR-3, SK260SR-3, New Holland E260C SR, E230CSR, E230CSR LC Excavators, Hino Trucks, Filter Material Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Headlight Door, 1078260489 (1078260489)
- DONALDSON M065034, MUFFLER (M065034)
- FLOW-RITE Flow-Rite MA-CBL-12 Livewell Control Cable - 12' (MA-CBL-12)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 10-25/64" W (SC1308)
- BALDWIN FILTERS Fuel Filter, 11 x 4-9/32 x 11 In (BF1358-SP)
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF825)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1376)
- BALDWIN FILTERS Fuel Filter, 6-15/16 in. Lx3-3/16 in. dia (BF46014)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7557)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-1/32 x 7-1/8 In (BF7637)
- WIX FILTERS Fuel Water Separator, 33411 (33411)
- Baldwin Filters Fuel Filters