Shop All Automotive Engine Air Filters
Baldwin Filters
Engine Air Filter, Round, 7-3/32" W
Mfr # PA30309
Zoro # G7501381
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters Yes
- Length 16 5/8 in
- Outside Dia. 7 3/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA30309
- Zoro # G7501381
- UPC # 00791440115583
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Length | 16 5/8 in |
Outside Dia. | 7 3/32 in |
Outside Diameter - Bottom | 11 in |
Overall Height | 16 5/8 in |
Inlet Connection Size | 7 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | Disposable Housing |
Shape | Round |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters Yes, Length 16 5/8 in, Outside Dia. 7 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Bearing 34X61X27 25-1624 25-1624 (25-1624)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- GUNK Carburetor Cleaner, 96.00 oz. (CC3K)
- ILC Replacement For GE GENERAL ELECTRIC GE 908 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1WU8-2)
- BALDWIN FILTERS Inner Air Element, 4-3/32 x 10-29/32 in. (PA5468)
- BALDWIN FILTERS Air Panel Element, 1-1/2" H, 8-3/4" L (PA10028)
- BALDWIN FILTERS Air Filter, Crankcase Breather, Round (CV15008)
- BALDWIN FILTERS Air Filter, 12-25/32 x 8-5/32 in. (PA1782)
- BALDWIN FILTERS Air Filter, 2-1/8 x 9-7/8 in. (PA1809)
- BALDWIN FILTERS Air Filter, 13-17/32 x 19-13/16 in. (PA2875)
- K&N Ford F150 F250 F350 08-10 Exped 07-10/Li Air, 33-2385 (33-2385)
- Baldwin Filters Automotive Engine Air Filters