Shop All Cabin Air Filters
Baldwin Filters
Element Air Filter, 11-23/32 x 1-3/16 in.
Mfr # PA5623
Zoro # G5066266
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/16 in
- Width 11 23/32 in
Product Information
- Brand Baldwin Filters
- MFR # PA5623
- Zoro # G5066266
- UPC # 791440090248
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 3/16 in |
Width | 11 23/32 in |
Length | 16 1/4 in |
Overall Height | 1 3/16 in |
Overall Length | 16 3/32 in |
Overall Width | 11 23/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Includes | Gasket |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Make | Volvo |
Fit Type | Vehicle Specific |
Use Location | Cabin |
Compatible Vehicle Type | Buses |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/16 in, Width 11 23/32 in, Length 16 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 15-C F150 REG CAB/17-C F250/F350 REG CAB E-SERIES STEP BAR - STAINLESS STEEL (23-3920)
- BOJO TOOLS 5 PC Pry Tool Kit (ATH-KUK-UNGL)
- TIMKEN Auto Trans Transfer Shaft Race - Right, LM501310 (LM501310)
- SPEC-D TUNING 05-10 Scion Tc Projector Headlights-Glossy Black With Clear Lens (2LHP-TC05BK-TM)
- BALDWIN FILTERS Air Filter, 10 x 2-3/16 in. (PA2534)
- BALDWIN FILTERS Element Cab Air Filter, 4-3/16 x 1-3/32in (PA5618)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 20-29/32in (PA5710)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-13/16 in. (PA5477)
- BALDWIN FILTERS Element Air Filter, 8-21/32 x 2-13/16 in. (PA5621)
- BALDWIN FILTERS Air Filter, 7-21/32 x 31/32 in. (PA4373)
- BOSCH Cabin Air Filter, P3808WS (P3808WS)
- Baldwin Filters Cabin Air Filters