Shop All Automotive Engine Air Filters
Baldwin Filters
Crankcase Breather, Diesel, Element Only
Mfr # CV15005
Zoro # G7243629
original price:
$95.21
6% off
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 1/16 in
- Width 5 1/16 in
- Length 8 1/16 in
- Outside Dia. 5 1/16 in
- Filter Design Cartridge
Product Information
- Brand Baldwin Filters
- MFR # CV15005
- Zoro # G7243629
- UPC # 791440104693
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 1/16 in |
Width | 5 1/16 in |
Length | 8 1/16 in |
Outside Dia. | 5 1/16 in |
Inside Dia. | 1-1/4" |
Overall Height | 8 1/16 in |
Outside Diameter - Bottom | 5 1/16 in |
Inside Diameter - Bottom | 1 1/4 in |
Details
Filter Design | Cartridge |
Fuel Type | Diesel |
Includes | (2) O-Rings |
Item | Crankcase Breather |
Shape | Round |
Features | Reduce Blow-By |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Product Type | Crankcase Ventilation Filter |
Use Location | Engine |
Compatible Vehicle Make | John Deere |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Description
Crankcase Breather, Height 8 1/16 in, Width 5 1/16 in, Length 8 1/16 in, Outside Dia. 5 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Hose, Blue, 4 in., 90 deg. (90-400 X 10)
- AMERICAN FORGE & FOUNDRY Parts Washer, Capacity 40 gal, Water-Based (31400B)
- HOPPY Adapter Multitow 7:4 (47185)
- VELVAC Spiral Wrap 100Ft 1-1/2" (020079)
- BALDWIN FILTERS Air Filter, 27-3/8 x 6-3/8 in., PK4 (BA3965(4))
- BALDWIN FILTERS Air Filter, 6-11/16" H, Oval (PA30118)
- BALDWIN FILTERS Air Filter, 24-13/16in.L x 13-3/32in.dia. (RS5287XP)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2350)
- BALDWIN FILTERS Outer Air Filter, 12-1/2 x 27-1/16 in. (PA2744)
- BALDWIN FILTERS Air Filter, 13-7/8 x 2-5/8 in. (PA2110)
- WIX FILTERS OEM Replacement (WA10215)
- Baldwin Filters Automotive Engine Air Filters