Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Cork Neoprene Cover Gasket, Gasket, G274
Mfr # G274
Zoro # G2352528
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3 1/8 in
- Material Cork
- Outside Dia. 3 1/2 in
- Height 1/16 in
- Product Type Gasket
Product Information
- Brand Baldwin Filters
- MFR # G274
- Zoro # G2352528
- UPC # 791440031838
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 3 1/8 in |
Outside Dia. | 3 1/2 in |
Height | 1/16 in |
Width | 1/16 in |
Inside Diameter | 3 1/8 in |
Outside Diameter | 3 1/2 in |
Details
Item | Gasket |
Material | Cork |
Product Type | Gasket |
Compatible Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Description
Gasket, Outside Dia. 3 1/2 in, Material Cork
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP SB FORD 289-302 STANDARD HEAD BOLT KIT (154-3601)
- COILHOSE PNEUMATICS Dial Pressure Gauge w/Straight Chuck 0-60 PSI (TGB060)
- HUSKY LINER 99-06 GM SILVERADO/SIERRA EXT CAB/99-06 SUBURBAN/YUKON XL/02-06 AVALANCHE CTR. HUMP LINER GRARY (82242)
- DYNAMIC FRICTION CO Premium Riveted Shoes, Semi-Metallic, Rear (1903-0695-00)
- BALDWIN FILTERS Fiber Gasket, Gasket, G143 (G143)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G171 (G171)
- BALDWIN FILTERS Gasket Kit for Dahl Model 100,100-GK (100-GK)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G385 (G385)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- BALDWIN FILTERS Fiber Gasket, Gasket, G379 (G379)
- JACUZZI Jacuzzi 13087002R2 Gasket IGL; IFD & IFST - 2 Per Bag (13087002R2)
- Baldwin Filters Automotive Engine Gaskets & Seals