Shop All Chemical Test Strips
Baldwin Filters
Coolant Test Strip Only, CTK5029-1
Mfr # CTK5029-1
Zoro # G7469777
original price:
$4.75
20% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extraction Pipet, Sample Vial, Not Applicable, Color Chart, Plastic Carrying Case
- Testing Parameter Two Nitrite
- Testing Parameter Three Molybdate
- Number of Tests 1
- Overall Length 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # CTK5029-1
- Zoro # G7469777
- UPC # 791440059528
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Overall Length | 1/8 in |
Overall Width | 3 3/8 in |
Details
Item | Coolant Test Strips |
Includes | Extraction Pipet, Sample Vial, Not Applicable, Color Chart, Plastic Carrying Case |
Testing Parameter Two | Nitrite |
Testing Parameter Three | Molybdate |
Number of Tests | 1 |
Test Type | Coolant Test |
Test Detects For | SCAs |
Test Form | Strip |
Testing Parameter One | Freeze Point, Glycol, Molybdate, Nitrite |
Parameter Measurements Included | +4 Degrees F to -60 Degrees F Freeze Point, 0 to 1200 ppm Molybdate, 0 to 3200 ppm Nitrite, 0 to 60% Glycol |
Description
Coolant Test Strips, Test Form Strip, Overall Length 1/8 in, Test Type Coolant Test, Testing Parameter One Freeze Point, Glycol, Molybdate, Nitrite, Overall Width 3 3/8 in, Parameter Measurements Included +4 Degrees F to -60 Degrees F Freeze Point, 0 to 1200 ppm Molybdate, 0 to 3200 ppm Nitrite, 0 to 60 Percent Glycol, Number of Tests 1, pH Resolution Not Applicable, Test Detects For SCAs, Includes Extraction Pipet, Sample Vial, Not Applicable, Color Chart, Plastic Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN El226 Cp Extension Adapter (0305337PK)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- LOVIBOND DT Cartridge, EDTA, 0.0800 M (DT020-01)
- BALDWIN FILTERS Coolant Test Strips Only, CTK5029-4 (CTK5029-4)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- INDUSTRIAL TEST SYSTEMS Test Strips, Ozone, 0 to 0.5ppm, PK50 (481234)
- AQUAPHOENIX SCIENTIFIC Lube Test Kit, 1 Drop - Test Factor/20mL (TK7000-Z)
- ALLPOINTS Test Strips, Chlorine , Sanitizer (851242)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- LAMOTTE Test Strip, Copper, 0 to 3.0 PPM, PK25 (2991-G)
- Baldwin Filters Chemical Test Strips