Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-21/32 x 5-9/32 In
Mfr # P5092
Zoro # G5880481
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Cartridge
- Length 5 9/32 in
- Outside Dia. 3 21/32 in
- Height 5 9/32 in
Product Information
- Brand Baldwin Filters
- MFR # P5092
- Zoro # G5880481
- UPC # 791440091542
- Country of Origin United States
- Category Coolant Filters
Dimensions
Length | 5 9/32 in |
Outside Dia. | 3 21/32 in |
Height | 5 9/32 in |
Inside Dia. | 1 5/8 in |
Width | 3 21/32 in |
Overall Height | 5 9/32 in |
Outside Diameter | 3 21/32 in |
Inside Diameter | 1 5/8 in |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Cartridge |
Includes | O-Ring |
Description/Special Features | Coolant Element without Chemicals |
For Use With | Detroit Diesel DD15 (14.8L) Engine, Freightliner, Mercedes-Benz, Sterling, Western Star Trucks |
Compatible Vehicle Type | Trucks |
Compatible Vehicle Make | Detroit, Freightliner, Mercedes-Benz, Sterling, Western Star |
Compatible Engine Type | Diesel Engines |
Fit Type | Vehicle Specific |
Compatible Fluid Type | Coolant |
Product Type | Coolant Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Description
Coolant Filter, Filter Design Cartridge, Coolant Element without Chemicals, Height 5 9/32 in, Length 5 9/32 in, Width 3 21/32 in, Outside Dia. 3 21/32 in, Inside Dia. 1 5/8 in, Includes O-Ring, For Use With Detroit Diesel DD15 (14.8L) Engine, Freightliner, Mercedes-Benz, Sterling, Western Star Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Jic 37Deg Female Swivel, 24710N-610 (24710N-610)
- TRICO Trico Wiper Blades, 22-1Hb (22-1HB)
- BANDO Auto Serpentine Belt, 7Pk1410 (7PK1410)
- QUICKCABLE Braided Strap, 4 Gauge, 9" (7001-2001)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5074)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5176)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5075)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-7/16 In (BW5183)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5071)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo (BK6094)
- Baldwin Filters Coolant Filters