Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 5-3/8 In
Mfr # B5090
Zoro # G3778521
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B5090
- Zoro # G3778521
- UPC # 791440065673
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 3/8 in |
Outside Diameter | 3 11/16 in |
Thread Size | 11/16"-16 |
Overall Height | 5 3/8 in |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Spin-On |
Micron Rating | 25 |
Description/Special Features | Coolant Spin-on without Chemicals |
Includes | G381-A Integral Gasket |
Nominal Filter Rating | 25 micron |
Standards | ISO 9001:2015 |
Product Type | Coolant Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Trucks |
Absolute Filter Rating | 60 micron |
Media Material | Cellulose |
Compatible Fluid Type | Coolant |
Compatible Vehicle Make | Navistar, Kenworth |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on without Chemicals, Micron Rating 25, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size 11/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3606)
- ZORO SELECT Silicone Coolant Hose, ID 2 In (5515-200)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 12 to 24VDC, Black (210240-W)
- STENS Oem Replacement Belt 265-537 For Toro 117-1018 (265-537)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5136)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-13/32 In (BW5137)
- BALDWIN FILTERS Coolant Filter, 4-1/4 x 5-13/16 In (BW5179)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5082)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5088)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5072)
- DONALDSON X011407, CS CART (X011407)
- Baldwin Filters Coolant Filters