Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 5-13/32 In
Mfr # B5091
Zoro # G4465684
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters M16 x 1.5mm
- Length 5 13/32 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B5091
- Zoro # G4465684
- UPC # 791440082830
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | M16 x 1.5mm |
Length | 5 13/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 13/32 in |
Overall Height | 5 13/32 in |
Outside Diameter | 3 11/16 in |
Thread Size | M16-1.50 |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on without Chemicals, Micron Rating 20, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Attached Gasket, For Use With Mack Trucks, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-1/2 Tons Hydraulic Service Jack 19-1/4" Max. Lifting H., 5-1/2" Min. Lifting H (32EY95)
- CTA MANUFACTURING 15 Pc. Shock and Strut Service Kit (7466)
- S&G TOOL AID MAGNETIC CASTER/CAMBER GAGE (SG66000)
- GATES Classical Section Wrapped V-Belt, B92 (B92)
- BALDWIN FILTERS Coolant Filter, 4-1/4 x 5-13/16 In (BW5179)
- BALDWIN FILTERS Coolant Filter, 3-3/4 x 5-15/32 In (B5087)
- BALDWIN FILTERS Coolant Filter, 3-3/4 x 5-13/32 In (BW5086)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5142)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5072)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- FLEETGUARD Coolant Filter, WF2072 (WF2072)
- Baldwin Filters Coolant Filters