Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 4-7/16 In
Mfr # B5145
Zoro # G1048083
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters M16 x 1.5mm
- Length 4 7/16 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B5145
- Zoro # G1048083
- UPC # 791440066922
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | M16 x 1.5mm |
Length | 4 7/16 in |
Outside Dia. | 3 11/16 in |
Height | 4 7/16 in |
Width | 3 11/16 in |
Overall Height | 4 7/16 in |
Outside Diameter | 3 11/16 in |
Thread Size | M16-1.50 |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Spin-On |
Micron Rating | 25 |
Description/Special Features | Coolant Spin-on without Chemicals |
Includes | G401 Integral Gasket |
For Use With | Volvo Equipment |
Absolute Filter Rating | 60 micron |
Nominal Filter Rating | 25 micron |
Compatible Fluid Type | Coolant |
Product Type | Coolant Filter |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Volvo |
Standards | ISO 9001:2015 |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on without Chemicals, Micron Rating 25, Height 4 7/16 in, Length 4 7/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With Volvo Equipment, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Qt Bondo Fiberglass (0402)
- PRESIDENT ELECTRONICS Adams Fcc Cb Radio 7 Colors (ADAMS)
- THETFORD STYLE LITE/PLUS PEDAL CBLE KIT (34106)
- STENS Recoil Starter Assembly For Honda Gx120 Gx160 Gx200 28400-Ze1-003Za; 150-703C (150-703C)
- BALDWIN FILTERS Coolant Filter, 3-3/4 x 5-15/32 In (B5087)
- BALDWIN FILTERS Coolant Filter, 4-1/4 x 5-13/16 In (BW5179)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo (BK6094)
- BALDWIN FILTERS Coolant Filter, 3-21/32 x 5-9/32 In (P5092)
- BALDWIN FILTERS Coolant Filter, 3-3/4 x 5-13/32 In (BW5086)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5082)
- FLEETGUARD Water Filter (WF2123)
- Baldwin Filters Coolant Filters