Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 4-3/8 In
Mfr # BW5071
Zoro # G1930345
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 4 3/8 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # BW5071
- Zoro # G1930345
- UPC # 791440026957
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 4 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 4 3/8 in |
Overall Height | 4 3/8 in |
Outside Diameter | 3 11/16 in |
Thread Size | 11/16"-16 |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTA PLUS Formula, Micron Rating 20, Height 4 3/8 in, Length 4 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 4 Units BTA PLUS, G381-A Integral Gasket, For Use With Cummins Engines, Thread Size 11/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX DURAMAX HIGH MILEAGE 10W30 12/Q CS (950261030HM1401)
- BOSCH Portable Smoke Machine Leak Tester Kit (SMT 500)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 30"W, Black, 5.3 cu. ft. (1702103)
- RKI 96" STEEL UPPER SIDE TOP OPENING BOX WHT (UST96C)
- BALDWIN FILTERS Coolant Filter, 4-1/4 x 5-13/16 In (BW5179)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5076)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5136)
- BALDWIN FILTERS Coolant Test Kit, Test Kit, CTK5029 (CTK5029)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo (BK6094)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5178)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5089)
- Baldwin Filters Coolant Filters