Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 4-3/8 In
Mfr # B5088
Zoro # G2013952
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 4 3/8 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # B5088
- Zoro # G2013952
- UPC # 791440058279
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 4 3/8 in |
Outside Dia. | 3 11/16 in |
Height | 4 3/8 in |
Width | 3 11/16 in |
Outside Diameter | 3 11/16 in |
Overall Height | 4 3/8 in |
Thread Size | 11/16"-16 |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Spin-On |
Micron Rating | 25 |
Includes | G381-A Integral Gasket |
Description/Special Features | Coolant Spin-on without Chemicals |
For Use With | Caterpillar, Cummins Engines |
Nominal Filter Rating | 25 micron |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Caterpillar, Cummins |
Compatible Fluid Type | Coolant |
Standards | ISO 9001:2015 |
Product Type | Coolant Filter |
Absolute Filter Rating | 60 micron |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on without Chemicals, Micron Rating 25, Height 4 3/8 in, Length 4 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With Caterpillar, Cummins Engines, Thread Size 11/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Straight Pipe 25" x4" x4" (A-S258X24)
- REESE Coupler Lock, Class I, II, III, IV, Chrome (7006100)
- BALDWIN FILTERS Air Filter, 24-13/16" L, Radial Design (RS5287)
- CURT Snap Hook, 5000 lb., 9/16", 81288 (81288)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5142)
- BALDWIN FILTERS Coolant Test Kit, Test Kit, CTK5029 (CTK5029)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5071)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-13/32 In (BW5137)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5091)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5089)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5141)
- Baldwin Filters Coolant Filters