Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 4-13/32 In
Mfr # BW5137
Zoro # G2849332
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 4 13/32 in
- Outside Dia. 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # BW5137
- Zoro # G2849332
- UPC # 791440027060
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 4 13/32 in |
Outside Dia. | 3 11/16 in |
Height | 4 13/32 in |
Width | 3 11/16 in |
Outside Diameter | 3 11/16 in |
Overall Height | 4 13/32 in |
Thread Size | 11/16"-16 |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTE Formula, Micron Rating 20, Height 4 13/32 in, Length 4 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 4 Units BTE, G381-A Integral Gasket, For Use With Allis Chalmers, Caterpillar, Fiat-Allis, International, Komatsu Equipment, Chevrolet, Freightliner, GMC, International, Iveco, Kenworth, Peterbilt Trucks, Thread Size 11/16 In.-16
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-5/8 x 2-3/8 x 1/4", HM14, Nitrile (16095)
- REESE Hitch Ball, Interchangeable, GVWR 8000 Lb (74309)
- ZEP Big Z Heavy Duty Tractor Trailer Wash, 5 gal Bucket, Concentrated, Water Based (37035)
- SPEC-D TUNING 06-11 Honda Civic Tail Light 4 Piece Black Housing Red Top Lens (LT-CV064RJM-TM)
- BALDWIN FILTERS Coolant Filter, 3-21/32 x 5-9/32 In (P5092)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 8-7/16" L (PT9264)
- BALDWIN FILTERS Coolant Filter, 4-1/4 x 5-13/16 In (BW5179)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5140)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5071)
- FLEETGUARD Coolant Filter, WF2076 (WF2076)
- Baldwin Filters Coolant Filters