Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Buna N Square Cut Cover Gasket, G252
Mfr # G252
Zoro # G2352625
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17/64 in
- Outside Dia. 8 1/2 in
- Inside Dia. 7 31/32 in
- Material Buna-N
- Width 17/64 in
Product Information
- Brand Baldwin Filters
- MFR # G252
- Zoro # G2352625
- UPC # 791440031678
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Height | 17/64 in |
Outside Dia. | 8 1/2 in |
Inside Dia. | 7 31/32 in |
Width | 17/64 in |
Inside Diameter | 7 31/32 in |
Outside Diameter | 8 1/2 in |
Details
Item | Gasket |
Material | Buna-N |
Compatible Fluid Type | Oil |
Compatible Product Type | Oil Filter |
Product Type | Gasket |
Description
Gasket, Outside Dia. 8 1/2 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTC NTC NTC0001 0.5 x 28 Solvent Trap for WIX 24003 & NAPA 4003 Fuel Filter (NTC0001)
- S&G TOOL AID Fuel Rail Pressr Test Adptr Kit 11&16mm (SG58600)
- GARMIN Carrying Case (010-10718-01)
- LUCAS OIL 1 gal SAE 85W-140 Plus Heavy Duty Gear Oil, (LU375903)
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G369-B (G369-B)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G240 (G240)
- BALDWIN FILTERS Caterpillar Gasket, Gasket, 4L-8212-R (4L-8212-R)
- BALDWIN FILTERS Buna N Gasket, Gasket, G299 (G299)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G171 (G171)
- MAHLE Engine Oil Filter Adapter Gasket, B31605 (B31605)
- Baldwin Filters Engine Gaskets, Seals & O-Rings