Shop All Filter Accessories
Baldwin Filters
Buna N O-Ring, O-Ring, G417
Mfr # G417
Zoro # G2351959
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Height 9/32 in
- Inside Dia. 4 23/32 in
- Outside Dia. 5 9/32 in
- Outside Diameter 5 9/32 in
Product Information
- Brand Baldwin Filters
- MFR # G417
- Zoro # G2351959
- UPC # 791440032842
- Country of Origin United States
- Category Filter Accessories
Dimensions
Height | 9/32 in |
Inside Dia. | 4 23/32 in |
Outside Dia. | 5 9/32 in |
Outside Diameter | 5 9/32 in |
Inside Diameter | 4 23/32 in |
Details
Item | O-Ring |
Material | Buna-N |
Description
O-Ring, Outside Dia. 5 9/32 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING BIG EASY CARRYING CASE (SS32935)
- MARINCO Marinco 11090 Drop In Horn Replacement Grill - White (11090)
- DISCO Window Reg L/R Front Door Kit VW Golf 4 Coupe 1997-2006 (13786)
- TIGER TOOL Tiger Tool TIG16002 Brake Anchor Pin Press (TIG16002)
- BALDWIN FILTERS Mounting Band, AB3349 (AB3349)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G360 (G360)
- BALDWIN FILTERS Transmission Filter, Element Only (20070)
- BALDWIN FILTERS Foam Blanket, PA2068 FOAM (PA2068 FOAM)
- BALDWIN FILTERS Buna N Inner Adapter Seal, Seal, ES1303-A (ES1303-A)
- BALDWIN FILTERS Foam Blanket, PA2067 FOAM (PA2067 FOAM)
- DONALDSON Head Assembly, Hydraulic, P561136 (P561136)
- Baldwin Filters Filter Accessories